Shop All Machine Signs
Zing
Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 1108
Zoro # G0617353
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Moving Machinery
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1108
- Zoro # G0617353
- UPC # 00611105909701
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Moving Machinery, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XXXL (TR88004)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- ROCKPORT WORKS Boat Shoes, Steel, 7-1/2M, PR (RK676)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Caution This Machine Starts Automatically Sign (C79R)
- NMC Danger Crane Swing Sign (D405P)
- NMC Danger Overhead Hoist Sign (D653AB)
- NMC Danger Pinch Point Watch Your Hands Sign (D600AB)
- NMC Notice Clean Equipment After Using Sign, 7 in Height, 10 in Width, Rigid Plastic (N124R)
- NMC Sign, C64, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C640PB)
- Zing Machine Signs