Shop All Changeable Message Signs
Zing
Danger Sign, 14" W, 10" H, English, Plastic, White, Thickness: 0.065"
Mfr # 2088
Zoro # G9580897
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2088
- Zoro # G9580897
- UPC # 00611105906618
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Header Background Color | Black, Red, White |
Legend Style | Blank |
Includes | Adhesive Mounting Tabs |
Header Legend Color | White |
OSHA Compliant | Yes |
Description
Danger Sign, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- KASK Zenith Clear Face Visor (WVI00007-500)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- NMC Caution Sign, 10" W, 14" H, English, Spanish, Plastic, Yellow (ESC1RB)
- ACCUFORM Warning Sign, 7X10", BK/Orn, Al, BLK, Surf (MRBH327VA)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CAR DEALER DEPOT Jumbo Car Bows: Gold (531-GO)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness (U3-1059-NA_14x10)
- EZ LINE 16" Dealer Latex Balloons (50/Pack): Toyota Red With White Imprint Pk (511-TOY)
- Zing Signs