Shop All Changeable Message Signs
Zing
Danger Sign, 14" W, 10" H, English, Aluminum, White, Thickness: 0.040"
Mfr # 2088A
Zoro # G8890870
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2088A
- Zoro # G8890870
- UPC # 00611105906588
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Header Legend Color | White |
Header Background Color | Black, Red, White |
OSHA Compliant | Yes |
Legend Style | Blank |
Description
Danger Sign, Sign Subject Matter Danger, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-17-719)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- LYLE Alum Danger Confined Space, 10"x7", Legend Style: Text, LCU4-0538-NA_10X7 (LCU4-0538-NA_10X7)
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH (U3-1059-RD_14X10)
- CONDOR Warning Sign, 10" W, 7" H, English, Vinyl, Orange (486W70)
- EZ LINE Bucko Banners (Windshield Banners): Advertised Special (295-AS)
- TAPCO Blank Sign, 12" W, 18" H, Aluminum (037-00286)
- BRADY Blank Sign, 10-1/4" W, 10-1/4" H, No Text, Aluminum, White (106462)
- CAR DEALER DEPOT Reusable Balloon Only: Silver (524-SI)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- Zing Changeable Message Signs