Shop All Personal Protective Equipment Signs
Zing
Danger Sign, 10x14 In, R and BK/WHT, ENG, 2669
Mfr # 2669
Zoro # G4819875
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chromium VI May Cause Cancer Causes Skin Eye And Respiratory Irritation Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2669
- Zoro # G4819875
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chromium VI May Cause Cancer Causes Skin Eye And Respiratory Irritation Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, 4/8 in, 1 4/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 13 (B111/9980P912-13)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-CE-10091)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- NMC Caution Wear Gloves In This Area Sign, 14 in Height, 10 in Width, Rigid Plastic (CGA35RB)
- Zing Personal Protective Equipment Signs