Shop All Personal Protective Equipment Signs
Zing
Danger Sign, 10x14 In, R and BK/WHT, ENG, 2668S
Mfr # 2668S
Zoro # G4819814
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend MDA May Cause Cancer Causes Damage To The Liver Respiratory Protection And Protective Clothing May Be Required In This Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2668S
- Zoro # G4819814
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MDA May Cause Cancer Causes Damage To The Liver Respiratory Protection And Protective Clothing May Be Required In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, 4/8 in, 1 4/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Protect 4Snap Close KneLeng WHT MD 25/Cs (10019)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- NMC Caution Safety Gloves Required Sign (CGA8R)
- Zing Signs