Shop All Personal Protective Equipment Signs
Zing
Danger Sign, 10x14 In, R and BK/WHT, ENG, 2667A
Mfr # 2667A
Zoro # G4819577
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Acrylonitrile (AN) May Cause Cancer Respiratory Protection May Be Required In This Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2667A
- Zoro # G4819577
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acrylonitrile (AN) May Cause Cancer Respiratory Protection May Be Required In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, 4/8 in, 1 4/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- CONDOR Tacky Mat, Clear, 18 x 36 In, PK4 (6GPY8)
- FRED SILVER Convex Security Mirror (PLXR-P-13)
- INNOPLAST Hardware Kit for Clearance Bar (HWK)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- NMC Caution Do Not Wear Gloves Sign (C355P)
- Zing Personal Protective Equipment Signs