Shop All Personal Protective Equipment Signs
Zing
Danger Sign, 10x14 In, R and BK/WHT, ENG, 2665
Mfr # 2665
Zoro # G4819604
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Inorganic Arsenic May Cause Cancer Do Not Eat Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2665
- Zoro # G4819604
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inorganic Arsenic May Cause Cancer Do Not Eat Drink Or Smoke Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, 4/8 in, 1 4/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- CARHARTT Wrk Boots, Mens, 9.5, M, Insulatd, Drk Brn, PR (CMF8389-9.5M)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2HNRW01A000)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- NMC Caution Hearing Protection Required Sign (C517RB)
- Zing Signs