Shop All Personal Protective Equipment Signs
Zing
Danger Sign, 10x14 In, R and BK/WHT, ENG
Mfr # 2660A
Zoro # G4819543
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Cadmium May Cause Cancer Causes Damage to Lungs And Kidneys Wear Respiratory Protetion In This Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2660A
- Zoro # G4819543
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cadmium May Cause Cancer Causes Damage to Lungs And Kidneys Wear Respiratory Protetion In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, 4/8 in, 1 4/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- OMNITEC DESIGN Air Machine, Negative (OA600VM)
- HONEYWELL HOWARD LEIGHT Laser Lite Ear Plug Dispenser Refill, Uncorded, Contoured-T Shape, 32 dB, Magenta/Yellow, 500 Pairs (LL-1-D)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- NMC Cancer Suspect Agent Protective Equip- Sign (C370PB)
- Zing Signs