Shop All Facility Signs
Zing
Danger Sign, 10 x 14In, R and BK/WHT, ENG, 2116
Mfr # 2116
Zoro # G4779731
product price: $9.05
/ea
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Clearance
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2116
- Zoro # G4779731
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- ARMOR GUYS Cut-Resistant Glove, PU Coating, L, PK 12 (06-010-L)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, No Forklifts Bilingual Spanish (OS-DS-D-710-VS-1467)
- Zing Signs