Shop All Changeable Message Signs
Zing
Danger Sign, 10" W, 7" H, English, Polyester, White, Legend Style: Blank
Mfr # 1088S
Zoro # G8434321
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1088S
- Zoro # G8434321
- UPC # 00611105910363
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Legend Style | Blank |
OSHA Compliant | Yes |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Description
Danger Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Black (PP4X-75-010)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Stop Button, Landscape (OS-EM-A-710-L-10359)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Ford Trucks (418-EZ-FORDT)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- EZ LINE Snap Key Tags: Clear Pk (391-Clear)
- CAR DEALER DEPOT Holiday Pull Car Bow: Green (535H-GR)
- CAR DEALER DEPOT Jumbo Car Bows: White Bow With Red Happy Holidays (531-WH-1)
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- SIGNMISSION OSHA SAFETY FIRST Sign, Custom Text, 24in X 18in Aluminum, 24" W, 18" H, Custom Text (OS-SF-A-1824-Custom)
- Zing Signs