Shop All Changeable Message Signs
Zing
Danger Sign, 10" W, 7" H, English, Plastic, White, Thickness: 0.065"
Mfr # 1088
Zoro # G8428913
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1088
- Zoro # G8428913
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Includes | Adhesive Mounting Tabs |
Header Legend Color | White |
OSHA Compliant | Yes |
Legend Style | Blank |
Header Background Color | Black, Red, White |
Double-Sided | No |
Description
Danger Sign, Sign Subject Matter Blank, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Blank, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- KLEENGUARD Safety Glasses, Clear Uncoated (38474)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- SHOES FOR CREWS Overboots, Unisex, Plain, PR (54)
- TEDCO TOYS Tedco Toys 32371-BAC Bio Signs Bacteria Model (32371BA)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- EZ LINE Bucko Banners (Windshield Banners): Internet Special (295-INS)
- LYLE Danger Sign, 14" W, 10" H, English, Recycled Plastic, White (U3-1059-NP_14X10)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Aluminum, White (486U13)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- Zing Changeable Message Signs