Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
Mfr # 2119S
Zoro # G9581317
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2119S
- Zoro # G9581317
- UPC # 00611105905796
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Keep Hands Clear |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCH UMBRELLAS Conch Umbrellas 7516 60 in. Jumbo Doorman Umbrella With 16 Ribs And Also Sun Rated Fabric (7516)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1-S/XL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, S, 1 PR (2077-S (7))
- MIGHTY LINE No Pedestrian Text Floor Sign, Floor Mar, NOPEDESTRIANTEXT12 (NOPEDESTRIANTEXT12)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Caution Welding Fumes Hazardous Sign, 7 in Height, 10 in Width, Rigid Plastic (C194R)
- NMC Caution Lockout Before Start Sign, Spanis, 10 in Height, 14 in Width, Aluminum (SPC177AB)
- NMC Crane Overhead, 7 in Height, 10 in Width, Rigid Plastic (D425R)
- NMC Warning Pinch Points Label, Pk5 (WGA32AP)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- NMC Danger Pinch Points Sign - Bilingual (DBA9R)
- Zing Machine Signs