Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2119S
Zoro # G4779476
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Hands Clear
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2119S
- Zoro # G4779476
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 7/8 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W (ZRS5RW)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 3XL)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Blasting Area Keep Away Sign (C422RB)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- NMC Caution Do Not Operate Without Guards Sign - Bilingual (ESC700AB)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- NMC Caution Equipment Must Be Locked Out Sign (C617RB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478N51 (478N51)
- Zing Signs