Shop All Facility Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2116S
Zoro # G4779747
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Clearance
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2116S
- Zoro # G4779747
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 1/8 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- PANDUIT Roll Wire Marker, "1", 8"L, PK10 (PMDR-1)
- SOCK TRENDS Socks, Crew, Polyester, Black, 10.5" H, PK10 (TRM29006CXC0001)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Recycle Label, PK5 (1041S)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Junk Pallets Sign, Landscape (OS-NS-A-1014-L-13770)
- Zing Signs