Shop All Security & Access Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English
Mfr # 2107S
Zoro # G4499905
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2107S
- Zoro # G4499905
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in, 1 1/8 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27XL)
- 3M SCOTT SCBA Backframe Assembly, 2216 psi, 30 Min. (API452001000101)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Medium PR (549TPR-M)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Notice Visitors Check In, 10x14", PL (20012)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ALLEGRO INDUSTRIES Allegro 3001 Towelettes 5" x 8", Alcohol Free, 100/Box (3001)
- Zing Signs