Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2119
Zoro # G9580827
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Hands Clear
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2119
- Zoro # G9580827
- UPC # 00611105905789
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Keep Hands Clear |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Header Legend Color | White |
Includes | Adhesive Mounting Tabs |
Header Background Color | Black, Red, White |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (257)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- MOLDEX Particulate Mask, N95, S, PK10 (M4601)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Alum Danger Pinch Points, 10"x7", LCU4-0165-NA_10X7 (LCU4-0165-NA_10X7)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- NMC Danger Construction Site No Trespassing Sing (D248RB)
- LYLE Conveyor Safety Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0616-ND_5X3.5)
- NMC Danger Keep Hands Clear Sign (D449A)
- NMC Do Not Operate Unless Safety Sign, 10 in Height, 14 in Width, Rigid Plastic (C461RB)
- Zing Signs