Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2105
Zoro # G9580748
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2105
- Zoro # G9580748
- UPC # 00611105905741
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 1/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Fingers Clear Of Machine While In Motion, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- PIP Qualatrile XC, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 1000 PK, White (Q125M)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- NMC Danger, Construction Site Authorized Personnel (DGA78P)
- NMC Caution Low Clearance Sign (C552PB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- NMC Caution Machine Safety Sign (C61P)
- ACCUFORM Construction Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (MADM522VP)
- Zing Signs