Shop All Traffic Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Mfr # 2112
Zoro # G3838387
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Area Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2112
- Zoro # G3838387
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Construction Area Keep Out, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Do Not Enter Sign, RA8AB (RA8AB)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- SPILFYTER Chemical Classifier Tube Kit (570001)
- PIG Drain Plug Kit, Yellow (PLR207)
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-16201)
- NMC Keep Right With Arrow Sign, TM530J (TM530J)
- LYLE Sasquatch Crossing Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, English, T1-1595-EG_12x12 (T1-1595-EG_12x12)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Alum Sign, 18" x 18", TG-1818-24168 (A-DES-TG-1818-24168)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- Zing Traffic Signs