Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2107A
Zoro # G8437648
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2107A
- Zoro # G8437648
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Standards | LEED Accreditation |
Header Background Color | Black, Red, White |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- NMC Warning Do Not Operate Machine Sign, 7 in Height, 10 in Width, Aluminum (W261A)
- NMC Danger Automatic Machine Start Sign, Bili, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESD87PB)
- NMC Sign, Danger Use Lockout Before Working, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D666PB)
- NMC Caution Conveyor May Start Warning Sign, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C130P)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- Zing Signs