Shop All Machine Signs
Zing
Danger Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2095A
Zoro # G8890977
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2095A
- Zoro # G8890977
- UPC # 00611105905239
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate This Machine Unless Authorized |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Header Background Color | Black, Red, White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- ABUS Lockout Padlock, KD, MK, Brown, 1-1/2"H (72 HB/40-75 KD Brown)
- TASCO Hard Hat Mounted Ear Muffs, 26 dB, Golden Eagle, Black (100-02951)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- NMC Danger Lock Out Equipment Before Entering Sign (D664AB)
- SIGNMISSION OSHA Sign, Starts & Stops Automatically Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1589-10PK)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- NMC Caution This Machine Starts And Stops Automatically Sign (C677RB)
- NMC Do Not Clean, Oil, Or Repair Machinery Sign (D407PB)
- Zing Machine Signs