Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Rectangle, English, 2665A
Mfr # 2665A
Zoro # G8438409
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Arsenic
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2665A
- Zoro # G8438409
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Arsenic, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240RC (ESD240RC)
- Zing Chemical, Gas & Hazardous Material Signs