Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Rectangle, English, 2661A
Mfr # 2661A
Zoro # G8438302
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Benzene
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2661A
- Zoro # G8438302
- UPC # 00768155935188
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Depth | 1/25 in |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Benzene, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- 3M PELTOR Hygiene Kit for X3 Earmuffs (HYX3)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- NMC Biohazard Peligro Biologico Bilingual W/Graphic Label (S91P)
- Zing Chemical, Gas & Hazardous Material Signs