Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Rectangle, English, 2658A
Mfr # 2658A
Zoro # G8438320
original price:
$17.88
17% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lead
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2658A
- Zoro # G8438320
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Lead |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Sign Legend Text Color | Black |
Double-Sided | No |
Standards | ANSI Z535, OSHA 29 CFR.1910 |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Lead, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- GLOBAL INDUSTRIAL PVC Chip Safety Gloves, Yellow (716192)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Green Belt (WPM400B-GN150)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A (1912A)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- SIGNMISSION OSHA Warning Sign, 14" Height, Aluminum, Hazardous Waste Satellite Accumulation, Portrait (OS-WS-A-1014-V-13227)
- Zing Signs