Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A
Mfr # 2127A
Zoro # G8438040
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2127A
- Zoro # G8438040
- UPC # 00611105905376
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Flammable Gas |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- MECHANIX WEAR M-Pact Tactical Glove, S, MultiCam, 10inL, PR (MPT-78-008)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- ZING Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A (1912A)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Corrosive Materials Bilingual Spanish (OS-DS-A-1824-VS-1107)
- Zing Signs