Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2668S
Mfr # 2668S
Zoro # G8891239
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend MDA
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2668S
- Zoro # G8891239
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 3/8 in, 4/8 in, 1 4/8 in |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Header Danger, Legend MDA, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, Threaded, N95, Black, 50 PK, NIOSH (816661)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL (STA5BU/XL)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- NMC Do Not Use Compressed Air To Clean Your Sign, C205P (C205P)
- Zing Signs