Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2101S
Mfr # 2101S
Zoro # G8437578
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Gasoline
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2101S
- Zoro # G8437578
- UPC # 00611105905574
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Gasoline |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Sign Legend Text Color | Black |
Legend Style | Text |
Sign Legend Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Legend Color | White |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Header Background Color | Black, Red, White |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Gasoline, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- IMPACTO Anti-Vibration Gloves, Half, M, PR (VI4746)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- NMC Formaldehyde Irritant & Potential Can… Sign, D537AB (D537AB)
- Zing Signs