Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2092S
Mfr # 2092S
Zoro # G8437480
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2092S
- Zoro # G8437480
- UPC # 00611105900258
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Diesel |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Diesel, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- RADIANS Safety Vest, SV22 Economy TypeO, Black, 3XL (RAD-SV22-1ZBM - 3XL)
- EAGLE MFG Oily Waste Can, 10 Gal., Poly, Red (935FL)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- Zing Signs