Shop All Hot Surface, Temperature & Work Signs
Zing
Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2126
Mfr # 2126
Zoro # G9580809
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Equipment
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2126
- Zoro # G9580809
- UPC # 00611105905710
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot Equipment |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Includes | Adhesive Mounting Tabs |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Hot Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0147-ED_10x7 (LCU3-0147-ED_10x7)
- LYLE Hot Surface Warning Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU6-0001-ND_10X7)
- NMC Caution Hot Sign, CGA30RB (CGA30RB)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0023-RA_14X10 (LCU6-0023-RA_14X10)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- SIGNMISSION OSHA Sign, Hot Pipes Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1362-10PK)
- Zing Hot Surface, Temperature & Work Signs