Shop All Hot Surface, Temperature & Work Signs
Zing
Danger Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 2126A
Mfr # 2126A
Zoro # G8437779
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Equipment
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2126A
- Zoro # G8437779
- UPC # 00611105905703
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot Equipment |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Legend Style | Text |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Hot Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- NMC Eye Wash Sign, M501R (M501R)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100521)
- WESTWARD Knee Pads, NonSkid, Flexible, Foam, Univ, PR (12F685)
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0027-ND_10X7 (LCU4-0027-ND_10X7)
- NMC Safety Signs - Caution Hot - Vinyl 7"H X 10"W, C35P (C35P)
- NMC Danger Live Steam Sign, D578PB (D578PB)
- NMC Danger Hot Sign, D557PB (D557PB)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1424-NA_10x7 (U4-1424-NA_10x7)
- LYLE Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1428-NP_10X7 (U4-1428-NP_10X7)
- LYLE Hot Surface Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0030-ND_7X5 (LCU4-0030-ND_7X5)
- Zing Hot Surface, Temperature & Work Signs