Shop All Machine Signs
Zing
Danger Sign, 10" Height, 14" Width, Polyester, Rectangle, English
Mfr # 2108S
Zoro # G9581238
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2108S
- Zoro # G9581238
- UPC # 00611105905888
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14" |
Height | 10" |
Depth | 1/40 in |
Sign Legend Character Height | 2 1/8 in |
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Moving Machinery, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- HEXARMOR Knit Gloves, 1 PR (3080-L (9))
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Caution Lock Out Switches Before Working, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C549PB)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- NMC Sign, C64, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C640PB)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0688-ED_14x10)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN366)
- Zing Machine Signs