Shop All No Smoking Signs
Zing
Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 1109A
Mfr # 1109A
Zoro # G8434461
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1109A
- Zoro # G8434461
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
OSHA Compliant | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- ECON Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb (9751-IC)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- ZING No Smoking Sign, Arizona, 10" H, 7 in W, Plastic, Rectangle, English, 1845S (1845S)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- NMC Danger Propane No Smoking No Open Flame Sign, D397A (D397A)
- Zing No Smoking Signs