Shop All No Smoking Signs
Zing
Danger No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 1110S
Mfr # 1110S
Zoro # G8434568
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking, Matches Or Open Flame
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1110S
- Zoro # G8434568
- UPC # 00611105909800
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking, Matches Or Open Flame |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
OSHA Compliant | Yes |
Material | POLYESTER |
Legend/Background Color | Red And Black/White |
Language | English |
Subject Matter | No Smoking |
Mounting Style | Adhesive-Backed |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header DANGER, Legend No Smoking, Matches Or Open Flame, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Msa Carved Eagle Front Holder (10065952)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-40 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 40 (LSU-BOLPS-CRZ-LBR-40)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- ZING No Smoking Sign, Illinois, 10" H, 7 in W, Plastic, Rectangle, English, 1850S (1850S)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Window Decal, Oregon, 5 in Height, 7 in Width, Plastic, Rectangle, English (1860D)
- ZING No Smoking Window Decal, Ohio, 7 in Height, 5 in Width, Plastic, Rectangle, English (1858D)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING Sign, Danger No Smoking, 10x14", Adhesive, 2984S (2984S)
- NMC Danger Explosive Gas No Smoking Sign, D434P (D434P)
- Zing No Smoking Signs