Shop All No Smoking Signs
Zing
Danger No Smoking Sign, 10" Height, 14" Width, Polyester, Rectangle, English
Mfr # 2100S
Zoro # G3838335
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Material No Smoking Or Open Flames
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2100S
- Zoro # G3838335
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | Flammable Material No Smoking Or Open Flames |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Material | Polyester |
OSHA Compliant | Yes |
Subject Matter | No Smoking |
Language | English |
Legend/Background Color | Red And Black/White |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Mounting Style | Adhesive-Backed |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Description
Danger No Smoking Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, L (2091-L (9))
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- ZING No Smoking Window Decal, Illinois, 7 in Height, 5 in Width, Plastic, Rectangle, English (1848D)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ZING No Smoking Sign, Ohio, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2859A)
- ZING No Smoking Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (1087A)
- ZING No Smoking Sign, Oregon, 7" H, 10" W, Plastic, Rectangle, English, 1861S (1861S)
- NMC Graphic Facility Signs - No Smoking - Vinyl 7x7, S1P (S1P)
- Zing Signs