Shop All Lockout Hasps
Zing
Control Panel Lockout, 5-1/4" H, 4" W
Mfr # 7805
Zoro # G801259703
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 60 mm
- Hinged Yes
- Width 4 in
- Height 5 1/4 in
- Fits Panel Controls, Push Buttons, Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7805
- Zoro # G801259703
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 60 mm |
Width | 4 in |
Height | 5 1/4 in |
For Maximum Button Diameter | 2.36 in |
For Panel Control Size | 2 3/4 in x 2 3/4 in |
Overall Height | 5.25 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Width | 4 in |
Depth | 3.875 in |
Overall Length | 3 7/8 in |
Details
Hinged | Yes |
Fits | Panel Controls, Push Buttons, Switches |
Standards | OSHA 1910.147 |
Max. Number of Padlocks | 2 |
Item | Control Panel Lockout |
Material | ABS Plastic, Polycarbonat |
For Switch Type | Push Button |
Maximum Number of Padlocks | 2 |
Lockout Color | Clear |
Switch Cover Type | Hinged |
Switch Lockout Type | Push Button Lockout |
Lockout Material | ABS Plastic/Polycarbonate |
Description
Control Panel Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 2.36 in, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Type Push Button, Lockout Color Clear, Lockout Material ABS Plastic/Polycarbonate, Maximum Number of Padlocks 2, Overall Depth 3.875 in, Overall Height 5.25 in, Overall Width 4 in, For Panel Control Size 2 3/4 in x 2 3/4 in, Switch Cover Type Hinged, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1070)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- BRK Hard-Wired w/Battery Back-up Ionization Smoke Detector (1046836)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, L, PR (SKC6FN-04-L)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- Zing Lockout Hasps