Shop All Lockout Hasps
Zing
Control Panel Lockout, 5-1/2" H, 6-1/4" W
Mfr # 7806
Zoro # G501259652
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 60 mm
- Hinged Yes
- Fits Panel Controls, Push Buttons, Switches
- Height 5 1/2 in
- Material ABS Plastic, Polycarbonat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7806
- Zoro # G501259652
- Country of Origin India
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 60 mm |
Height | 5 1/2 in |
Width | 6 1/4 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
For Maximum Button Diameter | 2.36 in |
Overall Height | 5.5 in |
For Panel Control Size | 2 3/4 in x 5 in |
Overall Width | 6.25 in |
Depth | 3.875 in |
Overall Length | 3 7/8 in |
Details
Hinged | Yes |
Item | Control Panel Lockout |
Fits | Panel Controls, Push Buttons, Switches |
Material | ABS Plastic, Polycarbonat |
Standards | OSHA 1910.147 |
Max. Number of Padlocks | 2 |
Switch Lockout Type | Push Button Lockout |
Lockout Color | Clear |
Maximum Number of Padlocks | 2 |
For Switch Type | Push Button |
Switch Cover Type | Hinged |
Lockout Material | ABS Plastic/Polycarbonate |
Description
Control Panel Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 2.36 in, For Maximum Padlock Shackle Diameter 1/4 in, For Switch Type Push Button, Lockout Color Clear, Lockout Material ABS Plastic/Polycarbonate, Maximum Number of Padlocks 2, Overall Depth 3.875 in, Overall Height 5.5 in, Overall Width 6.25 in, For Panel Control Size 2 3/4 in x 5 in, Switch Cover Type Hinged, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, XL, PR (2MGC5)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- STOPOUT Plug Lockout, Red, 2-1/4" L (KDD225)
- ZING Lockout Tagout, Cylinder Lockout (7101)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7106)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7127)
- ZING ZING Lockout Tagout Hasp 12 Hole, 7240 (7240)
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- ZING Lockout Hasp, Standard, 6 Lock, 5 In. L (7108)
- MASTER LOCK Safety Hasp, Accepts up to 6 Padlocks, Red (MLK420)
- Zing Lockout Tagout