Shop All Facility Signs
Zing
Conservation Sign, 5 in Height, 3 in Width, Plastic, Rectangle, English
Mfr # 6
Zoro # G8428469
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work(TM)
- Legend Green@Work(TM) Turn Off Lights When Not In Use
- Height 5 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 6
- Zoro # G8428469
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Conservation Sign |
Header | Green@Work(TM) |
Legend | Green@Work(TM) Turn Off Lights When Not In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Conservation Sign, Sign Subject Matter Facility, Height 5 in, Width 3 in, Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) Turn Off Lights When Not In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Eye Wash Sign, 11" Height, 8" Width, Plastic, L-Shaped, English, Spanish (2617)
- SIGNMISSION OSHA Notice, 3.5" Height, Scrap Metal Only Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18254)
- Zing Signs