Shop All Security & Access Signs
Zing
Concealed Carry Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, 1824
Mfr # 1824
Zoro # G9680815
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1824
- Zoro # G9680815
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Description
Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Firearms Or Weapons Permitted On This Property, Violators Are Considered Trespassers And Are Subject To Forfeiture Or Arrest, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- NMC Caution Not A Step Sign, C567AB (C567AB)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING DANGER Sign, Do Not Enter, 7X10", Plastic, Height: 7" (1094)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- LYLE Alum Danger Do Not Enter, 10"x7" (LCU4-0560-NA_10X7)
- Zing Signs