Shop All Security & Access Signs
Zing
Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 2820S
Zoro # G8438670
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Concealed Weapons Allowed On This Property
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2820S
- Zoro # G8438670
- UPC # 00611105901781
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Concealed Carry Sign |
Legend | No Concealed Weapons Allowed On This Property |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- MUSTANG SURVIVAL Flotation Vest, Universal, Orng (MV3104T1-2-0-216)
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- Zing Signs