Shop All Security & Access Signs
Zing
Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2814
Mfr # 2814
Zoro # G8792707
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Notice, No Concealed Weapons Past This Point
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2814
- Zoro # G8792707
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Description
Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Past This Point, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-2S Build Your Own Berm Straight Section, 5-1/2"W X 15'L X 2"H (BYOB-2S)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- ZING Traffic Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2376)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- NMC Caution, This Door Must Be Kept Closed, 7X10, Rigid Plastic (C402R)
- Zing Security & Access Signs