Shop All Electrical Lockout Devices
Zing
Circuit Breaker Lockout, 2"x2", 120/277V
Mfr # 7317
Zoro # G909440003
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locks Out Residual-Current Circuit Breakers (RCCBs)
- Header None/No Header
- For Circuit Breaker Type Single Pole
- Overall Height 2 in
- Maximum Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7317
- Zoro # G909440003
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Overall Height | 2 in |
Overall Depth | 0.38 in |
Overall Width | 1.75 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 2 in |
Details
Features | Locks Out Residual-Current Circuit Breakers (RCCBs) |
Header | None/No Header |
For Circuit Breaker Type | Single Pole |
Maximum Number of Padlocks | 1 |
Circuit Breaker Lockout Type | Pin-Out |
For Use With | ABB Circuit Breaker |
Labeling | No Label or Tag |
For Voltage | 120/277V AC |
Item | Circuit Breaker Lockout |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Length 2 in, Overall Width 1.75 in, Features Locks Out Residual-Current Circuit Breakers (RCCBs), For Use With ABB Circuit Breaker, Header None/No Header, Labeling No Label or Tag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Uvex A800 Series, Anti-Fog, Polycarbonate, Clear Half-Frame, Clear Lens (A805)
- 3M Versaflo(TM) Economy Headcover, M/L, PK20 (S-103L-20)
- MCR SAFETY Gloves, XL, PR (MU3624GXL)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BL)
- ZING ZING RecycLockout Lockout Tagout, Small Plug Lockout, Recycled Plastic, 7105 (7105)
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- ZING ZING RecycLockout Lockout Tagout, Large Plug Lockout, Recycled Plastic, (7100)
- ZING Fuse Holder Lockout, 2-1/4" H, 1/2" L, 1" W (7691)
- NMC Lockout Electrical Equipment Before Perf (C357AP)
- Zing Electrical Lockout Devices