Shop All Electrical Lockout Devices
Zing
Circuit Breaker Lockout, 1-4"x2", 120/277V
Mfr # 7316
Zoro # G109439944
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Circuit Breaker Type Single Pole
- Overall Width 2 in
- Overall Length 2 in
- Labeling No Label or Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7316
- Zoro # G109439944
- Country of Origin India
- Category Electrical Lockout Devices
Dimensions
Overall Width | 2 in |
Overall Length | 2 in |
Overall Height | 0.25 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Depth | 2 in |
Details
Color | Black |
For Circuit Breaker Type | Single Pole |
Labeling | No Label or Tag |
For Use With | Miniature Circuit Breaker |
Lockout Color | Black |
For Voltage | 120/277V AC |
For Switch Hole Type | Switch Tongue |
Maximum Number of Padlocks | 3 |
Circuit Breaker Lockout Type | Pin-Out |
Header | None/No Header |
Item | Circuit Breaker Lockout |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Pin-Out, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 3, Overall Height 0.25 in, Overall Length 2 in, Overall Width 2 in, For Switch Hole Type Switch Tongue, For Use With Miniature Circuit Breaker, Header None/No Header, Labeling No Label or Tag, Lockout Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- QUICKCABLE Eye and Skin, Wash Solution (510520-001)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- ZING ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257 (7257)
- ZING ZING RecycLockout Lockout Tagout, Wall Switch Lockout, Recycled Plastic, 6064 (6064)
- ZING Wall Switch Lockout, Red, 3/8 In. Dia. (6064)
- ZING Circuit Breaker Lockout, Red, 2-3/4 in. L (7257)
- ZING ZING RecycLockout Lockout Tagout, Large Plug Lockout, Recycled Plastic, (7100)
- BRADY Circuit Breaker Lockout (176497)
- Zing Electrical Lockout Devices