Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Hearing Protection, 10X14", Sign Legend Color: Black
Mfr # 2151A
Zoro # G8891187
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Must Be Worn While Working In This Area
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2151A
- Zoro # G8891187
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hearing Protection Must Be Worn While Working In This Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Standards | LEED Accreditation |
Header Background Color | Black |
Legend Style | Text |
Double-Sided | No |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Amber (SP4O-A-O)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 4 x 6 ft. (VBA46)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- Zing Signs