Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Hard Hat Required, 10X14", Width: 14"
Mfr # 2156
Zoro # G8430447
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat and Safety Glasses Required Beyond This Point
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2156
- Zoro # G8430447
- UPC # 00611105904737
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hard Hat and Safety Glasses Required Beyond This Point |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Double-Sided | No |
Header Legend Color | Yellow |
Legend Style | Text |
Header Background Color | Black |
Sign Legend Color | Black |
Includes | Adhesive Mounting Tabs |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hard Hat and Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 2 Polyurethane Dipped Gloves - M (48-73-8921)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- SIGNMISSION OSHA Sign, Following Chemical PPE Required-W/ Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-SF-A-1218-L-10992)
- Zing Personal Protective Equipment Signs