Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Hard Hat-Glasses Required, Height: 7"
Mfr # 1156S
Zoro # G8890213
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat and Safety Glasses Required Beyond This Point
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1156S
- Zoro # G8890213
- UPC # 00611105908513
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Hard Hat and Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Plain Toe, 15inH, Size 7, Black (31161.07)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL911-2X3X)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M56)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- Zing Personal Protective Equipment Signs