Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Eye Protection Required, ADH, Width: 14"
Mfr # 2147S
Zoro # G8438147
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required Beyond This Point
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2147S
- Zoro # G8438147
- UPC # 00611105904713
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 7/8 in |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H, PK6 (123355)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- THOROGOOD SHOES Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10.5EE)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- SIGNMISSION OSHA Sign, PPE Required Beyond This Point With Symbol, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-17765)
- Zing Personal Protective Equipment Signs