Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Eye Protection, 7X10", Width: 10"
Mfr # 1148
Zoro # G8888210
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1148
- Zoro # G8888210
- UPC # 00611105908445
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH Nitrile Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (ULNCS)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- WERNER R430011-SR 11ft Max Patrol Self-Retracti (R430011-SR)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- NMC Safety Starts With You Wear Proper Ppe And Follow Safety Guidelines (WF14TW)
- Zing Personal Protective Equipment Signs