Shop All Personal Protective Equipment Signs
Zing
CAUTION Sign, Eye Protection, 10X14", ADH
Mfr # 2148S
Zoro # G9581323
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2148S
- Zoro # G9581323
- UPC # 00611105904683
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Eye Protection Required In This Area |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Text |
Standards | LEED Accreditation |
Double-Sided | No |
Header Legend Color | Yellow |
Header Background Color | Black |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, One Size (6630)
- C.H. HANSON Tape Flagging Red 300' (17021)
- CARHARTT Knee Pads, Acidic Green, Medium, (103193-320M)
- AVENGER SAFETY FOOTWEAR Size 7 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- NMC Caution Wear Safety Equipment Sign (C655RB)
- Zing Signs