Shop All Electrical Hazard Signs
Zing
CAUTION Sign, Electrical Panel, 7X10"
Mfr # 1145
Zoro # G8888253
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1145
- Zoro # G8888253
- UPC # 00611105908421
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Sign Legend Color | Black |
Header Background Color | Black |
Header Legend Color | Yellow |
Includes | Adhesive Mounting Tabs |
Legend Style | Text |
Double-Sided | No |
Standards | LEED Accreditation |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- 3M Lens, Size 6 x 4-4/5 In. (7884)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING DANGER Sign, Authorized Personnel Only, Height: 10" (2120A)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- CONDOR Lockout Sign, 5 in Height, 3 1/2 in Width, Magnetic Vinyl, Vertical Rectangle, English (485X06)
- Zing Electrical Hazard Signs