Shop All Electrical Hazard Signs
Zing
CAUTION Sign, Electrical Panel, 10X14", ADH
Mfr # 2145S
Zoro # G8438138
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2145S
- Zoro # G8438138
- UPC # 00611105904652
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Text |
Sign Legend Color | Black |
Standards | LEED Accreditation |
Double-Sided | No |
Header Background Color | Black |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-7/S)
- BOWMAN DISPENSERS Glove Box Dispenser, ABS Pl, (2) Boxes, Pnk (GL020-0212)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814XL)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Electrical Panel Keep Clear Spanish, 10PK (OS-DS-D-35-VS-1031-10PK)
- Zing Signs