Shop All Facility Signs
Zing
CAUTION Sign, Clean Up Spills, 7X10", ADH, 1159S
Mfr # 1159S
Zoro # G9581107
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Prevent Accidents Clean Up Spills
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1159S
- Zoro # G9581107
- UPC # 00611105908346
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Prevent Accidents Clean Up Spills |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Legend Style | Symbol and Text |
Header Background Color | Black |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- KINCO Kinco HydroFlector Water-Resistant Premium Grain Cowhide Driver Gloves (398P-XL)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- MIDWEST FASTENER Hy-Ko Vinyl Sign, This Door To Remain Unlocked While Building is Occupied (CV-2)
- Zing Signs